Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB547968

MPN #: GDT-3190

Gardner Bender Digital Multimeter, 4 Func, 14 Range, Manual

Product Description
Full family of digital multimeters test AC Voltage, DC Voltage, Resistance, Continuity, Temperature, Diodes, and Batteries.

Features:

  • Manual and auto ranging styles.
  • Easy to read digital displays.
  • All testers include test leads and operating instructions.
  • Conforms to UL 61010-1 standards and certified to CAN/CSA C22.2.
  • Voltage Range: 500V AC; 600V DC
  • Functions: Resistance 2meg ohms; Battery Testing 1.
PRICE
$43.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter
Voltage Range0 V - 600 V
DescriptionDigital Multimeter, 4 Func, 14 Range, Manual
DC Voltage600 DCV
Manufacturers Part NumberGDT-3190
AC Voltage500 VAC
BrandGardner Bender
Voltage Rating600 V