Heater Accessories
Availability
Special Price
Brand
Length
Gauge
Height
Type
Color
Price
Related Products
NeatHeat baseboard front cover is made of polymer and the end caps are ABS plastic. They are melt proof until approximately 460 degrees F. Not intended for use with electric baseboard heat. You can save yourself up to $75 per hour in labor plus the cost of material by installing NeatHeat instead of having a plumber install new baseboard throughout your home. You can install NeatHeat throughout the entire property in less time and without specials tools as it snaps on over the existing baseboard heater. NeatHeat will never rust or need replacing. It doesn't have any sharp edges and helps ...
This 25' long power cord provides portable use to FSP series infrared heaters. The 8/4 SO type cord is ready for direct wire attachment. This product has a limited warranty of 1 year.
Recessed Wall Kit for Smith's Environmental Products® Quiet-One™ Kickspace Fan Heaters Up To 8000 BTU This recessed wall kit continues the tradition of supplying flexible solutions for those hard to heat areas. It can mount in any wall of the house or be installed in the end of cabinets or bathroom vanities. The kit can also be used in dressing rooms, walk-in closets or in mud rooms and entry ways. The cover is painted with a high grade primer finish which may be used as is or can be painted, papered or marbleized. Works with: Smith's Environmental Products® Quiet-One™ ...
This Surface Frame is for use with all Radiant Ceiling Panels. 24"L x 48"W. Aluminum mill finish frames can be painted white to match panels.
Recessed Wall Kit for Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 10000 BTU This recessed wall kit continues the tradition of supplying flexible solutions for those hard to heat areas. It can mount in any wall of the house or be installed in the end of cabinets or bathroom vanities. The kit can also be used in dressing rooms, walk-in closets or in mud rooms and entry ways. The cover is painted with a high grade primer finish which may be used as is or can be painted, papered or marbleized. Works with the Smith's Environmental Products® Quiet-One™ ...