Ghent Graphics Slide Changeable Glassboard w/ Standoffs, Horizontal, 18"H x 24"W
Write a Review
|
Questions & Answers (0)
Product Description
Changeable Glassboards are the perfect communication tool for patient care in any healthcare environment. The interchangeable board comes with a sleek and easy to disinfect glass surface and a changeable, double-sided patient information graphic insert, that can slide to the left or right, to switch between English and Spanish for versatility for effective engagement between patients and care providers.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/2 in |
| Height | 18 in |
| Board Size (W x H) | 24 x 18 in |
Product Details
| Assembly Required | No |
| Type | Glass Dry Erase Board |
| Mounting Orientation | Horizontal |
| Color | Clear |
| Surface Material | Glass |
| Style | Glass Board |
| Mounting Location | Dry Wall, Stud, Concrete |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | GRPHMYRNFM11P-18-12H |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | Lifetime |