Weinman® Granite Cleaner and Polish, Citrus Scent, 24 oz. Trigger Spray Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Granite cleaner and polish safely removes grease, grime and surface stains while visibly reducing surface scratches. When used regularly, it cleans, brightens and shines granite, marble and many other stone surfaces. It reverses dullness to reveal natural colors and veining. Removes grease, soil, stains and watermarks. Works to enhance the natural color and beauty of the stone. Its versatility and effectivenes make it a must-have cleaning essential.
Applicable Materials:
Granite, Marble, Quartz, Onyx, Travertine, Limestone, Slate, Laminate, Porcelain, Ceramic, Tile, Fiberglass, Non-Porous Hard, Sealed Surfaces
Applicable Materials:
Granite, Marble, Quartz, Onyx, Travertine, Limestone, Slate, Laminate, Porcelain, Ceramic, Tile, Fiberglass, Non-Porous Hard, Sealed Surfaces
PRICE
$10.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Style | Liquid |
| Scent | Citrus |
| Size Type | 24 oz. Trigger Spray |
| Package Quantity | 1 Bottle |
| Description | Granite Cleaner and Polish |
| Manufacturers Part Number | 109EA |
| For Use With | Countertops |
| Brand | Weinman |
Compliance & Certifications
| Certifications | Good Housekeeping Seal of Approval |