Sunbeam® Greensense Full-Size Retractable Steam with 3-Way Auto Off, Black/Blue - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Sunbeam® Greensense Full-size Retractable Steam Master with ClearView LED light, Motion Smart® 3-way Auto Off, Drip Free, Non-Stick Soleplate, Vertical Steam, Black.
PRICE
$215.80 Sold in packages of 4 / $53.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 5-1/2 in |
| Height | 6-1/2 in |
| Weight | 4 lbs |
Product Details
| Type | Iron |
| Color | Black |
| Amperage | 10 A |
| Country of Origin | China |
| Wattage | 1200 W |
| Voltage | 120 V |
| Material | Plastic, Aluminum |
| Description | Retractable Steam Master Iron |
| Manufacturers Part Number | 4275200000 |
| Steam Duration | Shot |
| Brand | Sunbeam |
Warranty
| Warranty | 2 yr |