Hamilton® Lever Dolly LE557-M - 7'L Handle - Metal Wheels - 5000 Lb. Capacity
|
Questions & Answers (0)
Product Description
Made of heavy duty tapered steel noses and ash wood handles for long lasting durability. Offers heavy duty 6" x 3" tapered steel noses and select kiln dried ash handles. Provides 5" x 2" metal wheels with roller bearings. Capacity is 5,000 lbs.
PRICE
$795.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Weight Capacity | 5000 lbs |
| Weight | 44 lbs |
| Wheel Diameter | 5 in |
| Handle Length | 7 in |
| Noseplate Width | 3 in |
| Noseplate Depth | 3 in |
Product Details
| Wheel Material | Semi-Steel |
| Type | Wood Handle Lever Dollies |
| Wheel Type | Semi-Steel |
| Material | Steel |
| Manufacturers Part Number | LE557-M |
| Brand | Hamilton |