Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221841

MPN #: SL3-63-AA

Vestil™ Steel Adjustable Stacker with Powered Lift, 63" Lift, 3000 lb. Capacity

Product Description
An adjustable stacker is one of the most efficient ways to move items, both large and small. With a 12V DC powered lift, items can easily be placed at a more ergonomically friendly height that diminishes bending and twisting . When moving the unit from area to area, the dual handles are well positioned to give the user control and stability. The legs of the unit are adjustable to allow the stacker to fit in a variety of settings. Stacker includes a baked in powder coat finish for added toughness.

Features:
  • Manually maneuvered between areas
  • Pivoting steering handle for compact spaces
  • Powered lifting and lowering of items
  • Adjustable forks to fit a variety of sizes


PRICE
$7,739.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width72 in
Height80 in
Lowered Height2-1/8 in
Raised Height63 in
Weight Capacity3000 lbs
Weight1392 lbs
Fork Length42 in
Fork Width4 in
Front Wheel Diameter7 in
Distance Across Forks26-3/4

Product Details

Assembly RequiredNo
Mast StyleDouble
MaterialSteel
Lift Motor1.5 KW
Truck StyleAdjustable Fork
Manufacturers Part NumberSL3-63-AA
BrandVestil
Battery Type12 V
PowerBattery Operated
TypeAdjustable Stacker
ColorBlack
Wheel Type2 Rigid, 2 Swivel
Batteries12V

Warranty

Warranty1