Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112881

MPN #: PNU-4848

Vestil Steel Platform Cart W/ Rubber Wheels, 48"L x 48"W, 1500 lb. Capacity

Product Description
Travel over rough terrain with these steel platform trucks. Ideal for nurseries, farms, and warehouses. Units have 12" x 3-1/2" (2) swivel and (2) rigid casters and a removable chrome plated handle. Durable baked-in blue powder coat finish for added toughness.

Features:
  • Meant to travel over rough terrain
  • Ideal for nurseries, farms, and warehouses
  • Includes two swivel and two rigid wheels
  • Blue baked-in powder-coated toughness
  • Made in USA
  • 90 Days Limited Warranty


PRICE
$713.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
713.00
Buy 5+ units
649.00Save $64.00 (9%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-1/2 in
Width48 in
Height46-5/16 in
Weight Capacity1500 lbs
Weight193 lbs
Wheel Diameter12 in
Deck Width48 in
Deck Length48 in
Deck Height18 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeStandard Flatbed Truck
Deck MaterialSteel
ColorBlue
Wheel TypeMold-On
Handle TypeRemovable Push Handle
MaterialSteel
Manufacturers Part NumberPNU-4848
Number of Wheels4
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)