Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WBB3124009

MPN #: F163063

Heatstar Big Boxx Power Vented Unit Heater, Aluminized Steel Exchanger, 200,000 BTU

Product Description
The HeatStar 200,000 Power Vented Unit Heater provides big heat for big spaces. With 200,000 BTU heat, the heater spreads warmth through factories or warehouses up to 6,700 square feet. A fan pulls air from the room to be heated, and the power vent system pumps exhaust out of the building through a single vent pipe. The design minimizes labor and makes for easy installation. Air louvers with three locking positions control the direction of the heat. Work in warmth with the HeatStar 200,000 Power Vented Unit Heater.ETL Listed. Must be installed by a licensed contractor. 3 year limited warranty on parts (1 year in high humidity or caustic environments), 10 year limited warranty on aluminized steel heat exchanger (5 year when installed in corrosive environments).

PRICE
$2,429.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width40-1/2 in
Height26-5/16 in
Weight212 lbs
Connection Size1/2 in
Max Mounting Height16 ft
Coverage Area6700 ft²

Product Details

TypePower Vented Unit Heater
ColorGray
Amperage7 A
Max Temperature90 °F
BTU Output164000 BTU
Voltage115 V
MaterialSteel
Manufacturers Part NumberF163063
Fuel TypeNatural Gas
BrandHeatStar
BTU Input200000 BTU

Warranty

Warranty3 year Parts/10 Year Heat Exchanger yr

Compliance & Certifications

CertificationsETL