Includes::
- Pump
- Filler socket
- Flexible follower plate
- Ribbed steel drum cover
- Tube size 1-1/2 inches
Weights & Dimensions
| Length | 8 in |
| Width | 5 in |
| Height | 4 in |
| Weight | 7 lbs |
Product Details
| Material | Steel |
| Handle | Yes |
| Color | Black |
| Manufacturers Part Number | 1296 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |