Heat Wagon 14" Dia. Heater Duct, 25'L
Write a Review
|
Questions & Answers (0)
Product Description
Steel wire reinforced industrial ducting designed to perform -60 to 280°F intermittently. Fabric is flame resistant in accordance with UL94VTM-O testing methods. White with white heavy duty PVC wear strip, 6" pitch. Soft cuff with integral screw clamp entry end and wire rope coupling exit end. Integrated screw clamp sewn into the entrance end (only) of each duct. Entrance end of each duct is 2" oversize for easy installation on heater or adapter. For use with P4000 and P6000 electric heater, AR210 (HVF210 heater) VG400 and UB12E blower. This product is made in USA.
PRICE
$699.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight | 35 lbs |
| Diameter | 14 in |
Product Details
| Type | Heater Duct |
| Material | PVC |
| Color | White |
| Manufacturers Part Number | WD1425 |
| For Use With | AR210 P4000, P6000, VG400, UB12E |
| Max Exposure Temperature | 280 |
| Min Exposure Temperature | -60 |
| Brand | Heat Wagon |
Compliance & Certifications
| Certifications | UL94-VTM-0 Listed |