- Pizza Dough Box Dolly, 27" x 20" x 8", holds 18" x 26" dough boxes and trays, aluminum construction, heavy duty 4" rubber plate casters, 300 lb capacity
Winholt D-2027, Pizza Dough Box Dolly
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 27 in |
| Height | 8 in |
| Weight Capacity | 300 lbs |
Product Details
| Type | Pizza Dough Box Dolly |
| Material | Aluminum |
| Manufacturers Part Number | D-2027 |
| Wheel Type | Rubber |
| Casters | 4" |
| Brand | Winholt |