Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275162

MPN #: 10220-1

Drive Medical 10220-1 Heavy Duty Bariatric Walker, Adult, 500 lbs. Capacity

Product Description
Drive Medical 10220-1 Heavy Duty Bariatric Walker, Adult, 500 lbs. Capacity

The Bariatric Aluminum Two Button Folding Walker by Drive Medical now comes in a wider and deeper frame designed to accommodate individuals up to 500 pounds. The precision design provides additional strength while adding minimal weight to the walker. The "U" brace, steel legs and side brace ensure security and stability. Limited Lifetime Warranty.

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/4 in
Width20 in
Height32 - 39 in
Weight Capacity500 lbs
Weight8 lbs
SizeBariatric
Depth Opened at Base21"
Width Inside Hand Grip20"
Width Inside Back Legs23"

Product Details

TypeWalker
ColorGray
DescriptionBariatric Folding Walker
Package Quantity1
Manufacturers Part Number10220-1
BrandDrive Medical

Warranty

WarrantyLifetime Limited