Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055762

MPN #: BA9-1006859

Baileigh Industrial Profile Bender, Single Phase, 220V, R-M55H

Product Description
This hardworking ring roller adds an industrial-grade hydraulic system to the many tried-and-true features from our landmark R-M55.
  • This ring roller bender runs on 220-volt single-phase power.
  • Bends a maximum capacity of 2.75" round tube and 2" schedule 40 pipe.
  • Works with 3 rolls: 1 top forming roll and 2 driven bottom rolls.
  • You can operate the R-M55H in 2 positions: vertical, for small rolling projects, and horizontal (on its back) for longer sections of material.
  • Independent, easily-movable control pedestal lets you adjust the top roll's positioning and program stops.
  • Digital readout tells you the exact position of the top shaft to ensure simple repeatability for production runs.
  • Direct gearbox drive system delivers mighty full torque even when bending at full capacity.
  • Foot pedal control lets you conveniently switch between forward and reverse modes.
  • Variable-speed inverter allows you to adjust the rolling speed to suit you material and project.
  • Comes standard with roll sets that you can configure to suit many applications.
  • Constructed from heavy steel plate to maintain accuracy and minimize flex.
  • Baileigh covers this hydraulic roll bender with a 1-year parts warranty and lifetime technical support by phone.
Why choose the Profile Bender R-M55H over similar machines?
  • Hydraulic system controls top forming roll, ensuring precision and reducing the time and effort necessary to produce repeatable radii.
  • Rugged one piece framework adds to this roll bender's strength and ensures that it will deliver accurate results when bending at maximum capacity—for years!
  • Overload-protected Allen-Bradley inverter monitors rolling speed to extend the machine's use as long as possible.
  • Select an optional roll set to fit your application from Baileigh's wider line of tooling, stocked for quick shipment.
  • If you need troubleshooting or tips on a difficult project, you can call Baileigh's team of experienced reps for as long as you're using the R-M55H.


PRICE
$13,719.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Max Lift of Beam2-1/2IN in
PinchSingle in
Lower Roll Diameter5.827"

Product Details

TypeHydraulic Top Roll
No Load Speed3600 RPM
Operating PositionHorizontal/Vertical
StyleHorizontal/Vertical
Country of OriginImport
Voltage220V
Phase1
DescriptionRoll Bender
Manufacturers Part NumberBA9-1006859
BrandBaileigh Industrial