Engine Stands & Cradles
Related Products
The Keysco 6 foot Van Stand is a heavy duty stand designed to give you easy access to high off the ground engine compartments. This stand is similar to the Kesco 4 foot Van Stand, but with more height and width for larger vehicles that require under the hood services. This stand is safety yellow with non-skid surface tape to ensure that no accidents are had while performing service on your van or truck.
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system. Features and Benefits: Universal mounting head with adjustable brackets, tilts front to back and side to side Height range: 6-1/2" to 29-1/2" Safety chains hold the load securely even while moving about the shop Wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle Safety overload prevents use beyond its rated capacity
American Forge & Foundry® Engine Cranes designed for easy and efficient removal and transport of vehicle engines, differentials, transmissions, and more. Cranes are built using high-grade steel with heavy-duty welds for strength and long service life in professional service shops. Dual pump pistons increases lifting speed by up to 25% over traditional designs (model 3583). Features: Designed to raise, lower, and transport engines, differentials, transmissions and other heavy loads with speed and ease High-grade steel with heavy-duty welded construction is built to exacting standards ...
Product Features: Flat Top rubber pad grips the lifting point Powder coat finish on base Zinc plated post to prevent rust Ideal for light aircraft Sold in pairs Capacity – 3 tons per stand Min Height – 19' (48.3 cm) Max Height – 31.5' (80 cm) Weight – 36.5 lbs (16.6 kg)
Operates as both a support stand and air actuated jack. Completely air operated and has a heavy-duty pin locking system. Comes with a 10 foot air hose and maneuverable wheel base for easy accurate positioning. A total lift range of 17-1/2" to 51-1/8" makes it a very versatile and helpful piece of equipment. 200 PSI; 11-1/2" power travel. One year limited manufacturers warranty.