Engine Stands & Cradles
Related Products
This OTC heavy-duty lifting crane has versatile features and rugged construction. This item lets you handle just about any lifting job with speed. You can pick up and move engines transmissions axles transfer cases and any other heavy objects! Features: Maximum boom height retracted: 107' Maximum boom height extended: 117" Overall height: 80" Overall length: 83" Floor space folded 27" x 38" This is the ultimate heavy duty "Cherry-picker" and this item meets ANSI-Pald specifications.
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system. Features and Benefits: Universal mounting head with adjustable brackets, tilts front to back and side to side Height range: 6-1/2" to 29-1/2" Safety chains hold the load securely even while moving about the shop Wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle Safety overload prevents use beyond its rated capacity
American Forge & Foundry® Engine Cranes designed for easy and efficient removal and transport of vehicle engines, differentials, transmissions, and more. Cranes are built using high-grade steel with heavy-duty welds for strength and long service life in professional service shops. Dual pump pistons increases lifting speed by up to 25% over traditional designs (model 3583). Features: Designed to raise, lower, and transport engines, differentials, transmissions and other heavy loads with speed and ease High-grade steel with heavy-duty welded construction is built to exacting standards ...
AME International 9" Steel Cribbing Stand. Component of 3 Piece kit 15002. Tested and certified for 100 Tons. Recess built in for 55 Ton Hydraulic Jack Product Features: Height: 9" Certified and tested High Visibility safety yellow Carrying Hanlde on two sides Weight: 56 lbs (25.41 kg)
This versatile air-powered lift includes an integrated pin type stand feature and has a wide lifting height range as well as an adjustable angle handle. Its wheels allow for easy mobility to get the 1591B to heavy duty or commercial vehicles to do the job. Features and Benefits: 10-Ton load capacity air-powered hydraulic lift system Angle-adjustable 40" removable handle and 8' air hose Minimum height (unpinned): 18-1/4" Maximum height (extension pinned): 51-1/4" Stroke: 10-7/8" Product weight 187 lbs. Product dimensions 40.91 x 13.86 x 37.2 in OTC Lifetime Warranty