OTC Tran Jack 2000 Lb - OTC5078
Write a Review
|
Questions & Answers (0)
Product Description
OTC Tran Jack 2000lb - OTC5078
Low height of 41-1/2 allows transmission to be rolled out from under vehicle's frame- Foot-operated air pump enables the operator to effortlessly raise the transmission into place- Rugged heavy wall tubing and oversized base for stability- A dedicated adapter for Allison 500 and 600 series automatic transmission is included-
Low height of 41-1/2 allows transmission to be rolled out from under vehicle's frame- Foot-operated air pump enables the operator to effortlessly raise the transmission into place- Rugged heavy wall tubing and oversized base for stability- A dedicated adapter for Allison 500 and 600 series automatic transmission is included-
PRICE
$8,895.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 36 in |
| Weight | 314 lbs |
| Low Height | 41-1/2 in |
| Max Height | 65 in |
Product Details
| Capacity | 2000 Lbs. |
| Package Quantity | 1 |
| Description | Tran Jack |
| Color | Blue |
| Manufacturers Part Number | 5078 |
| Brand | OTC |