Features:
- Quick performing raise and lower buttons
- 24V DC drive
- Poly on steel casters
- 3.1 To 7.625" service range
Weights & Dimensions
| Length | 65 in |
| Width | 25-1/4 in |
| Height | 46 in |
| Lowered Height | 3-1/8 in |
| Raised Height | 7-5/8 in |
| Weight Capacity | 2600 lbs |
| Weight | 355 lbs |
| Distance Across Forks | 19 in |
| Fork Length | 40 in |
| Fork Width | 6 in |
Product Details
| Battery Type | Lead Acid |
| Assembly Required | No |
| Type | Lead Acid Powered Pallet Jack Trucks |
| Color | Black/Yellow |
| Lift Type | Electric |
| Wheel Type | Solid |
| Load Wheel Material | Poly-on-Steel |
| Charger | Yes |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | EPT-1940-26 |
| Lower Type | Powered |
| Brand | Vestil |
Warranty
| Warranty | 1 Year yr |