Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Vestil

Model # :WBB3784689

MPN #: SPA-HD-2240

Vestil™ High Duty Stock Picker Truck w/Steel Ladder, 500 lb. Cap., 44''Lx21-7/8''Wx73-7/16''H

Product Description
Improve your order fulfillment efficiency by using the stock picker cart with ladder. Designed for warehouse environments, this aluminum stock picking truck features a durable multi-shelf platform and an integrated steel ladder for easy access to elevated items. The lightweight yet rugged construction allows for smooth maneuverability while supporting heavy loads, making it ideal for picking, packing, and restocking products.

Features:
  • Spring loaded ladder for safe climbing and loading
  • Non-skid step surface
  • Raised shelf edges limit product movement
  • Three shelf design


PRICE
$1,069.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width21-7/8 in
Height73-7/16 in
Weight Capacity500 lbs
Weight107.4 lbs
Wheel Diameter4 in
Shelf Clearance13 in
Top Shelf Height73-7/16 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeStock Picker & Step Ladder Cart
Shelf Capacity330 lbs
Caster Type(2) Rigid, (2) Swivel with Brakes
Wheel TypeSolid
Number of Shelves3
MaterialAluminum
Manufacturers Part NumberSPA-HD-2240
BrandVestil