American Forge & Foundry Fixed High Truck Stand, 33,000 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
33,000 lb. capacity. Adjustable height ranges from 57" to 82". 21 1" height adjustments with 4" fine adjustment by screw. Spring loaded casters for ease of positioning. Spring loaded tower for easy height adjustment. Ship weight 232 lbs. 1 Year Limited Warranty.
PRICE
$2,599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 57 in |
| Max Height | 82 in |
Product Details
| Capacity | 16.5 |
| Description | High Truck Stand |
| Manufacturers Part Number | 3340SD |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets OSHA Requirements. |