Diversey High Mileage ProX Floor Finish, 5 gal Bag-in-Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$265.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Gallon |
Product Details
| Type | Floor Finish |
| Scent | Solvent |
| Size Type | 5 Gallon Box |
| Package Quantity | 1 |
| Description | Floor Finish |
| pH | 8.2 |
| Application | Finishing |
| Manufacturers Part Number | 101110008 |
| Floor Type | Resilient and Hard Surface Flooring |
| Dilution Ratio | RTU |
| Brand | Diversey |