Stacking Chair - Plastic - Wine - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Hi-Tech Ultra-Compact Stack Chair - Wine
A most comfortable plastic stack chair that features an 11 mm steel rod chrome plated frame and injection molded textured polypropylene plastic non-fading seat and back. The chairs can be stacked up to 40 high. EZ lift handle allows strong grip when moving and storing chairs. Removable protective floor glides guard against skidding. An optional removable tablet-arm measures 11?" x 20". Black laminated. Available in either right or left handed and flips up10 Year Limited Warranty.
A most comfortable plastic stack chair that features an 11 mm steel rod chrome plated frame and injection molded textured polypropylene plastic non-fading seat and back. The chairs can be stacked up to 40 high. EZ lift handle allows strong grip when moving and storing chairs. Removable protective floor glides guard against skidding. An optional removable tablet-arm measures 11?" x 20". Black laminated. Available in either right or left handed and flips up10 Year Limited Warranty.
PRICE
$399.80 Sold in packages of 4 / $99.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 22-1/2 in |
| Height | 31 in |
| Weight Capacity | 300 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 17-1/4 in |
| Seat Height | 17 in |
| Base | Sled Base |
Product Details
| Frame Color Family | Chrome |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 8508 |
| Brand | National Public Seating |
| Type | Guest / Side Chair |
| Color | Wine |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Wine |
| Package Quantity | 4 |
| Description | Stacking Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |