Honeywell Manual Reset Aquastat Controller L4008E1305, W/ 66" Capillary
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Manual Reset Aquastat Controller W/ 66" Capillary
High Limit Manual Reset Aquastat Controller with 100 F to 240 F operating temperature and 66" capillary.
High Limit Manual Reset Aquastat Controller with 100 F to 240 F operating temperature and 66" capillary.
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Diameter | 3/8 in |
| Capillary Length | 66 in |
Product Details
| Temperature Control Range | 100 to 240 °F |
| Description | High Limit; Manual Reset Aquastat Controller |
| Manufacturers Part Number | L4008E1305 |
| For Use With | High Limit; Manual Reset |
| Switch Type | SPST, contacts break on temperature rise |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |