SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Honeywell Modulating Temperature Controller T991A1186 Remote Bulb 55 to 175°F, Analog Heat Only

Honeywell Modulating Temperature Controller T991A1186 Remote Bulb 55 to 175°F, Analog Heat Only

Item #: WBB762666

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $750.00

$125.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool

Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool

Honeywell High Or Low Limit Aquastat Controller, L4006A2007, W/ 5 F To 30 F Differential

Honeywell High Or Low Limit Aquastat Controller, L4006A2007, W/ 5 F To 30 F Differential

A72AE-1C Cooling Tower or Evaporative Condenser Controls

A72AE-1C Cooling Tower or Evaporative Condenser Controls

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vector Controls Universal HVAC Controller TCX2-40863-OP-MOD Integrated Operation Terminal MODBUS

Vector Controls Universal HVAC Controller TCX2-40863-OP-MOD Integrated Operation Terminal MODBUS

Honeywell Modulating Mechanical Temperature Controller T991A1186, 55 To 175°F

Features

  • For modulating control of water or air temperature in ducts, tanks and similar applications
  • Fast response models (for duct mounting) have coiled sensing element giving at least four times faster response than standard models
  • Ambient temperature compensated for the case and tubing
  • Sensing element capillary tubing allows remote mounting of sensing element
  • Setpoint may be read and adjusted through cover
  • Throttling dial inside case adjusts proportional throttling range

Weights & Dimensions

  • Width 5 in
  • Capillary Length 5 ft
  • Bulb Size 1/2 X 4-3/16 in
  • Length 12-1/9 in
  • Height 2-1/2 in
  • Weight 1.45 lbs

Product Details

  • Switch Action Analog
  • Voltage 30 / 24 V
  • Description Modulating Temperature Controller
  • Sensor Inputs 1
  • Temperature Control Range 55 to 175 °F
  • Type Heat Only
  • Sensor Element Copper Bulb
  • For Use With Modulating Control Of Water Or Air Temp. In Ducts & Tanks
  • Differential Temperature 1 To 150 °F
  • Brand Honeywell
  • Stages Single
  • Temperature Operating Range 55 to 175 °F
  • Manufacturers Part Number T991A1186
  • Throttling Range 3 To 30 °F
  • Analog Output One 135 Ohm Potentiometer

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell Modulating Temperature Controller T991A1186 Remote Bulb 55 to 175°F, Analog Heat Only

Honeywell Modulating Temperature Controller T991A1186 Remote Bulb 55 to 175°F, Analog Heat Only

Item #: WBB762666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant