Power Distribution Units
Brand
Certifications
Voltage
Color
Price
Related Products
This is AIMS Power "no frills" simple use 1250W modified sine power inverter. Capable of power small appliances like fridges, power tools, phone and laptop chargers, Tvs and DVD players. Layout of this inverter is straightforward with two AC receptacles. Cooling fan runs continuously when inverter is in on mode. Features: 1250W continuous power. Use 150 amp inline fuse. 3500W surge power Modified sine wave Green LED to confirm power on Red overload LED 2 ac receptacles Over Temperature protection alarm and shutdown at 55 + or - 5°C Over Load protection cooling fan Specifications: ac ...
Features: Solid Rubber enclosure is "non-conductive" for indoor or outdoor use. Compact, strong and portable easy-to-carry top handle. Units can be custom built to your exact specifications. Versatile design allows for multiple types of interconnects i.e. IEC60309, Camlocks, stage pins & NEMA devices. Internal breaker or fuse protected under transparent side-entry, hinged cover. Modular design allows for "multiple-tier" custom construction. Black color allowed for use in nuclear facilities. Durable thick-wall construction. UV resistant allows for use outdoors or in harsh environments. New ...
The 2500 watt 12 volt AIMS Power inverter converts DC (direct current) power stored by deep-cycle batteries into AC (alternating current) electricity. This unit produces a modified sine wave, which is capable of running most-all tools and appliances. Use this product for off-grid, mobile and emergency backup power for lights, fans, space heaters, coffee makers, to charge electronic devices and much more. The features on this unit include over-temperature and over-load LED indicators as well as voltage and amperage meters used to monitor the usage of a battery bank. The unit also has a ...
AIMS Power 100 Watt Power Inverter Features: Converts 12VDC power from vehicle cigarette lighter socket to 120 VAC power 100 watts continuous 140 watts max output Single AC Outlet 2.1A 5 volt USB Outlet LED power indicator Fan Lightweight design Over temperature shutdown Low battery shutdown High battery shutdown Over load protection Input short circuit protection Specifications: AC output power 120V Wave form modified sine wave DC input voltage 10-15V Low battery shutdown 9.5V +/- 0.5V High battery shutdown 15V Frequency 60Hz No load current draw - Over temp protection-140° F ...
Tripp Lite ISOBAR4ULTRA Isobar Ultra Surge Protector/Suppressor 4 Outlets 6' Cord 3330 Joules w/ LED
Premium protection for A/V components, network hardware, retail displays, appliances, power tools and other expensive electronics against dangerous surges, spikes and line noise in home, office and industrial environments. Loaded with a generous combination of high quality components, near indestructible all-metal case and unique noise filtration system, the Isobar offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 ...