Power Distribution Units
Brand
Certifications
Voltage
Color
Price
Related Products
This is AIMS Power "no frills" simple use 1250W modified sine power inverter. Capable of power small appliances like fridges, power tools, phone and laptop chargers, Tvs and DVD players. Layout of this inverter is straightforward with two AC receptacles. Cooling fan runs continuously when inverter is in on mode. Features: 1250W continuous power. Use 150 amp inline fuse. 3500W surge power Modified sine wave Green LED to confirm power on Red overload LED 2 ac receptacles Over Temperature protection alarm and shutdown at 55 + or - 5°C Over Load protection cooling fan Specifications: ac ...
Tripp Lite's TLP404 offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. Built-in AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLP404 offers 4 total outlets, 4 foot cord and diagnostic LED to warn of suppressor damage. AC suppression rated at 390 joules shields equipment from surges and line noise. Attractive white suppressor housing with keyhole mounting tabs and 1 designated transformer plug outlet offers convenient protection of desktop ...
Features: Solid Rubber enclosure is "non-conductive" for indoor or outdoor use. Compact, strong and portable easy-to-carry top handle. Units can be custom built to your exact specifications. Versatile design allows for multiple types of interconnects i.e. IEC60309, Camlocks, stage pins & NEMA devices. Internal breaker or fuse protected under transparent side-entry, hinged cover. Modular design allows for "multiple-tier" custom construction. Black color allowed for use in nuclear facilities. Durable thick-wall construction. UV resistant allows for use outdoors or in harsh environments. New ...
The 2500 watt 12 volt AIMS Power inverter converts DC (direct current) power stored by deep-cycle batteries into AC (alternating current) electricity. This unit produces a modified sine wave, which is capable of running most-all tools and appliances. Use this product for off-grid, mobile and emergency backup power for lights, fans, space heaters, coffee makers, to charge electronic devices and much more. The features on this unit include over-temperature and over-load LED indicators as well as voltage and amperage meters used to monitor the usage of a battery bank. The unit also has a ...
These 3-Phase Portable Power Distribution Carts are designed to allow for easy 3-Phase transition from your 100A 120/208V primary power to 2xNEMA L6-30R outlets and 10xNEMA 5-20R GFCI protected outlets to run your tools, lights and other equipment on the jobsite. The NEMA 3R UL 1640 Listed Construction gives you the safety, code compliance and resiliancy needed on demanding projects. The enclosure is made of 16ga. Stainless Steel and has a clear breaker panel window for easy view of branch circuit breakers. The design is stackable for ease of transportation. Custom designs available upon ...