Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB988016

MPN #: IPPD6

Horizontal Plate Clamp Lifting Attachment 12,000 Lb. Capacity

Product Description
Safely and easily lift plate or sheet material in its original stacked, horizontal position. Lifting clamp is constructed of durable carbon steel for lasting strength and years of reliable service. Meets ASME B30.20 specifications.

Note: Horizontal plate lifting may require two or more clamps. Note: Not designed to use on stainless steel or aluminum plates. For use only with materials with a surface hardness below HRC 30 (HB 300, Brinel 1300).

PRICE
$289.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity12000 lbs
Weight23.1 lbs
Throat Depth0-2-1/2 in
Max Plate Thickness1-7/16 in
Bail Opening1.2 in

Product Details

Assembly RequiredNo
StyleHorizontal
TypeHorizontal
MaterialSteel
ColorBlue
Manufacturers Part NumberIPPD6

Warranty

Warranty1 yr