Power Distribution Units
Related Products
Introducing the EGO Nexus Power Station; Quiet Clean Power for Indoor and Outdoor Use. The Nexus Power Station is the 1st portable power station of its kind, use in a power outage to plug in your refrigerator so the food does not spoil or plug in your microwave to cook the family a quick dinner. Bring the power station anywhere you do not have convenient power; camping, hiking, boating, tailgating, the possibilities are endless. Features: 3000W Peak 2000Watt Continuous 3 120V A/C Outlets 4 USB Ports Bright LED Display Shows Run Time Robust Steel Handles Battery Powered Alternative to Gas ...
Features: Solid Rubber enclosure is "non-conductive" for indoor or outdoor use. Compact, strong and portable easy-to-carry top handle. Units can be custom built to your exact specifications. Versatile design allows for multiple types of interconnects i.e. IEC60309, Camlocks, stage pins & NEMA devices. Internal breaker or fuse protected under transparent side-entry, hinged cover. Modular design allows for "multiple-tier" custom construction. Black color allowed for use in nuclear facilities. Durable thick-wall construction. UV resistant allows for use outdoors or in harsh environments. New ...
DeWalt® 8000 49ST/CSA CO. The DeWalt® DXGNR8000 portable gas generator is built for professionals who need reliable power on the job site. Powered by a premium 420cc DeWalt® electric start engine, this portable gas generator features a low oil shut-off to protect the engine and an Idle Control to conserve fuel and reduce noise. With CO-Protect Technology, the generator automatically shuts down if carbon monoxide levels become unsafe, ensuring user safety. The Smart runtime meter provides real-time feedback on fuel consumption, while the wattage meter shows power usage. Equipped with ...
Super easy to install, waterproof solar charge controller. The controller includes the solar panel and battery cables for quick set up using the attached MC4 connectors. Compact, but powerful measuring under 4 inches. Features: Easy to install Waterproof – IP68 Built in cables for easy extension using the MC4 connectors LED indicators 2 stage charger12V battery systems Max charge current – 11A Max PV input voltage – Max PV Input Power – 190W (depending on sunlight) Boost charge – 14.2V Float charge – 13.8V Boost charge recovery voltage – 13.2V Over discharge recovery voltage – 11.1V PV ...
These 3-Phase Portable Power Distribution Carts are designed to allow for easy 3-Phase transition from your 100A 120/208V primary power to 2xNEMA L6-30R outlets and 10xNEMA 5-20R GFCI protected outlets to run your tools, lights and other equipment on the jobsite. The NEMA 3R UL 1640 Listed Construction gives you the safety, code compliance and resiliancy needed on demanding projects. The enclosure is made of 16ga. Stainless Steel and has a clear breaker panel window for easy view of branch circuit breakers. The design is stackable for ease of transportation. Custom designs available upon ...