NEMCO® 8018SX, Roll-A-Grill, Stainless Steel/Aluminum, 18 Hot Dogs, 120 Volt
Write a Review
|
Questions & Answers (0)
Product Description
Let profits roll Everybody loves a NEMCO® Roll-A-Grill hot dog. Plus, these surprisingly versatile machines are also great for such ethnic favorites as egg rolls and tamales. This grill features GripsIt rollers with a non-stick SilverStone coating.The 360° roller rotation prevents residue buildup, while individual roller heating elements ensure heating consistency. Removable drip pan makes for easy cleaning. Electric power requires no ventilation system. Seven heat settings offer convenient temperature control.
PRICE
$1,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 16-1/4 in |
| Height | 7 in |
Product Details
| Plug | 1/5-15P |
| Amperage | 7.9 A |
| Hot Dog Capacity | 18 |
| Wattage | 950 W |
| Voltage | 120 V |
| Material | Stainless Steel/Aluminum |
| Description | Roller Grill |
| Package Quantity | 1 |
| Manufacturers Part Number | 8018SX |
| Brand | Nemco |
Compliance & Certifications
| Certifications | NSF, cETLus |