Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB3798617

MPN #: WPG250TX

Waring® Panini Supremo® Large Panini Grill with Timer, 120V

Product Description
Make delicious panini sandwiches, hamburgers, chicken and more to the exact level of doneness your customers prefer. Equipped with an digital countdown timer, the Waring&3174; 14-1/2" x 11" Ribbed Italian-style Panini Grill features 4 programmable time settings. Ribbed cast-iron plates heat up quickly and evenly. The adjustable auto-balancing top plate is upgraded with a leveling hinge system to ensure foods up to 3" thick are cooked to perfection.

Features:
  • Brushed stainless steel body construction and removable drip tray.
  • Adjustable thermostat to 570°F.
  • Power ON and READY indicator lights.
  • Heat-resistant handles; no need for mitts or potholders.
  • Includes heavy-duty grill brush.
  • Limited One Year Warranty.
  • Height : 10-1/2" (closed), 23-5/8" (open)


PRICE
$1,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth17-1/4 in
Height23-5/8 in
Weight67 lbs

Product Details

StyleRibbed Plates/Panini
Voltage120 V
Watts1800 W
Manufacturers Part NumberWPG250TX
Amperage15 A
BrandWaring

Compliance & Certifications

CertificationscULus, NSF