Carson® HU-401 AdventurePak - Pkg Qty 2
|
Questions & Answers (0)
Product Description
The HU-401 AdventurePak™ is everything you need for great adventures. Perfect for backpacking, biking, camping, and all forms of exploration. Includes a compact 30mm compact binocular, flashlight, lensatic compass with true hand-bearing triangulation capabilities, and a combination signal whistle/thermometer.
PRICE
$61.90 Sold in packages of 2 / $30.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 1.6 in |
| Height | 4.5 in |
| Weight | 0.5 lbs |
Product Details
| Battery Type | AA |
| Color | Green |
| Lens Size | 30 |
| Batteries Included | No |
| Magnification | 5X |
| Number of Batteries | 2 |
| Includes | Binocular pouch |
| Description | AdventurePak Binocular Set |
| Manufacturers Part Number | HU-401 |
| Brand | Carson Optical |
Warranty
| Warranty | 1 Year Limited |