Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleasant Hearth Harper Log Holder with Toolset FA338LT

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Pleasant Hearth Harper Log Holder with Toolset FA338LT

Item #: WBB1956197

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pleasant Hearth Harper Log Holder with Toolset FA338LT

Keep logs and tools neatly organized with this Pleasant Hearth combination log holder and fireplace toolset. It features a sturdy base with an arched detailed design to beautifully accent your fireplace and keep tools handy when you need them. Constructed from heavy-duty steel, this log holder and toolset includes a shovel, poker, tongs, and Tampico brush for all your fire tending needs. This toolset is powder coated with an Antique Black finish that adds both beauty and durability. Minimal assembly is needed

Features:
  • Log Holder with 4-Piece Toolset Includes Poker, Shovel, Tampico Brush, and Tongs
  • Antique Black Finish
  • Durable Steel Construction
  • Combination Log Holder and Fireplace Toolset - Fully Equipped
  • Minimal Assembly Required
  • Coordinates with Harper Fireplace Screen, Model #959 (sold separately)
  • Assembly: 15-inch L X 13-3/4-inch W x 30-3/4-inch H


Documents

Documents are in PDF format

Product Specifications

    • BRANDPleasant Hearth
    • LENGTH INCHES15
    • WIDTH INCHES13-3/4
    • HEIGHT INCHES30-3/4
    • WEIGHT LBS15.62
    • COLORBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONHarper Log Holder With Toolset
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERFA338LT
    • APPLICATIONFireplace Related

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!