Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton Home Products Return Air Drop Assembly RA16 - Upflow Only
See all 10 items in product family

Hamilton Home Products Return Air Drop Assembly RA16 - Upflow Only

Item #: WBB436796

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 244.95
Product Information
Customer Review
Product Q&A
Hamilton Home Products 16X25 Cold Air Return - For Upflow Applications Only

The RA 16 series return air drop (for upflow furnace applications only) has a built-in 16" x 25" filter rack for cold air return filtration. Equipped with "take-off" collars, this assembly allows return air to be taken from an overhead trunk line or panned floor joist to a side-return air opening of an upflow furnace application. Must be installed by a licensed contractor.

Documents are in PDF format

Product Specifications

    • BRANDHamilton Home Products
    • WIDTH INCHES17-7/8
    • DEPTH INCHES27-3/4
    • HEIGHT INCHES33
    • COLOR FINISHMetallic
    • CONSTRUCTIONFabricated Metal
    • MANUFACTURER'S PART NUMBERRA16
    • Base Model NumberB436796

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!