Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFRE153ZA1 Window Air Conditioner Cool Only 15,100 BTU, 115V, E-Star

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Frigidaire® FFRE153ZA1 Window Air Conditioner Cool Only 15,100 BTU, 115V, E-Star

Item #: WBB2263065

Sold By: globalindustrial.com

Available on or around 04/28/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 569.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frigidaire® FFRE153ZA1 Window Air Conditioner Cool Only 15,100 BTU, 115V, E-Star

Frigidaire's air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored.

Key Features
  • Electronic Controls.
  • Low Voltage Start-Up.
  • Auto Fan.
  • Energy Saver Mode.
  • Sleep Mode.
  • Filter Check Notification.
  • 24 Hour On/Off Timer.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERFFRE153ZA1
    • BTU COOLING15,100
    • WIDTH INCHES23-5/8
    • HEIGHT INCHES17-3/4
    • DEPTH INCHES27-7/16
    • WEIGHT LBS106
    • COLOR FINISHWhite
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING11.3
    • WATTS COOLING1,260
    • TEMPERATURE RANGE COOLING (F°)62 To 90
    • ENERGY EFFICIENCY RATING (EER)11.9
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)11.8
    • CFM HIGH425
    • CFM MEDIUM412
    • CFM LOW400
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET850
    • DEHUMIDIFICATION PINTS / HOUR3.5
    • DECIBELS (DBA)60
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS1 Year Full / 5 Year Sealed System
    • ENERGY STAR CERTIFIEDYes
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • AIR DISCHARGETop Discharge
    • INCLUDESPleated Quick Mount, Window Kit
    • POWER CORD LENGTH FEET5
    • POWER CORD TYPELCDI Type Plug
    • FILTER TYPEAnti-Bacterial Mesh
    • WINDOW WIDTH INCHES (MIN./MAX.)29 to 41
    • WINDOW HEIGHT INCHES (MIN./MAX.)19-1/4 min

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!