Take 15% off your entire order!

Offer applied at checkout

+

Friedrich KCQ08A10A Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 115V

Friedrich KCQ08A10A Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 115V

Item #: WBB2217085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • LUX Line Voltage Programmable Outlet Thermostat PSP300 For Window Air Conditioners and Heaters 120V

    $46.95

  • Friedrich DC-2 Drain Kit for all Kuhl Models

    $25.95

  • Foamy Clean™ No Rinse Coil Cleaner 20 Oz.

    $8.80

Price: $922.00

$153.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Friedrich KCQ08A10A Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 115V

Unmatched for quality, ease and control, everything about Kuhl® leads the category. Our new 2019 smart models have integrated Wi-Fi control through Friedrich Connect™, and are voice command compatible. From the commercial-grade, 20-gauge steel cabinet and fully enclosed fan motors to its unrivaled QuietMaster technology, Kuhl represents a new standard in room air conditioners. 6,000 - 35,000 Btu/hr. Cooling only, heat pumps and cooling + electric heat models.

    Quietmaster Technology
  • Engineered for quiet performance with superior components. As much as 45% quieter than competitor's products.
  • Steel inner wall and extra dense insulation blocks outdoor noise.
  • Vibration isolating design and components reduce operating noise.
  • Precision engineering delivers maximum air flow and air dispersion at low sound levels.
    Smart Wi-Fi Control with Voice Command
  • Home or away, you're in control with the Friedrich Connect™ App. Integrated Wi-Fi control from your smartphone and voice command compatible. New intuitive platform. Simplified 7-day programmability. With our advanced grouping program, you can control multiple units to work independently or as a single system. You can even invite other users to manage one or more of your units.
    Commercial Grade Quality & Durability
  • Superior components and construction. Attention to every detail. Every aspect of Kuhl is ultra-premium, outside and in, down to the tiniest component. Constructed with only the finest-quality materials, Kuhl is extremely durable and designed to withstand tough use in virtually any commercial setting.
    Breathe Easier
  • Kuhl units are designed with dual filtration technology to fill your home with cleaner indoor air. A washable antimicrobial air filter and check filter reminder will help you maintain that fresh clean air feel.
    Earth Friendly
  • Friedrich's commitment to environment-friendly cooling is shown in the Kuhl. The unit is available in ENERGY STAR qualified models, uses eco-friendly R-410A refrigerant in all models, and arrives in recyclable packaging.
    Installation
  • Kuhl units are designed with a slideout chassis for more permanent installation and easier access for maintenance. Heavy duty window installation hardware is included with Kuhl units and an optional accessory for Kuhl+ units.


Product Specifications

  • BRANDFriedrich
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERKCQ08A10A
  • BTU COOLING8,000
  • BTU HEATING--
  • WIDTH INCHES19-3/4
  • HEIGHT INCHES14-1/4
  • DEPTH INCHES21-3/8
  • WEIGHT LBS72
  • COLOR FINISHGrey
  • VOLTAGE115
  • PHASE1
  • HERTZ (HZ)60
  • AMPS COOLING6.1
  • WATTS COOLING656
  • TEMPERATURE RANGE HEATING (F°)60 to 115
  • ENERGY EFFICIENCY RATING (EER)12.2
  • COMBINED ENERGY EFFICIENCY RATIO (CEER)12
  • CFM HIGH200
  • SPEEDS4
  • REFRIGERANTR410A
  • COVERAGE SQUARE FEET350
  • DEHUMIDIFICATION PINTS / HOUR1.9
  • APPROVALS OR CERTIFICATIONSUL, cUL Listed
  • LIMITED WARRANTY YEARS1 Year Parts, 5 Years Sealed Systems
  • ENERGY STAR CERTIFIEDYes
  • CONTROLSElectronic, Wifi Enabled
  • REMOTE CONTROLIncluded
  • AIR DISCHARGETop Discharge
  • AMP CIRCUIT15
  • FEATURESQuietmaster Technology, Control via Phone App
  • INCLUDESWindow Installation Kit
  • POWER CORD LENGTH FEET6
  • POWER CORD TYPENEMA 5-15P
  • FILTER TYPEWashable, Antimicrobial MERV 6 Filter
  • WINDOW WIDTH INCHES (MIN./MAX.)22 to 42
  • MAXIMUM WALL THICKNESS INCHES8-1/2
  • WINDOW HEIGHT INCHES (MIN./MAX.)14-1/4 min
  • WALL CUT-OUT WIDTH INCHES20
  • WALL CUT-OUT HEIGHT INCHES14-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Friedrich KCS08A10A Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 115V

Item #: B2217097

Not Yet Rated

Usually ships in 7 to 10 days

$1,123.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Friedrich KCQ08A10A Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 115V

Friedrich KCQ08A10A Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 115V

Item #: WBB2217085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Friedrich KCQ08A10A Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 115V
    Friedrich KCQ08A10A Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 115V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant