Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Fan Center 40Va 120Vac

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Supco Fan Center 40Va 120Vac

Item #: WBB461461

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.25
Product Information
Customer Review
Product Q&A
Supco Fan Center 40Va 120Vac

  • DPDT plug-in style relay (90340)
  • 40 VA transformer
  • Mounts directly to 4" x 4" electrical box
  • Color coded wiring for easy installation
  • Universal FC4031 includes multi tap primary voltages for all applications, reduces inventory

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES4
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES3-1/2
    • DESCRIPTIONFan Center 40Va 120Vac
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERFC4011

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!