+

Frequently Purchased Together
Customers Also Viewed
With its attractive design and soft curves, LUX/GEO has both brains and beauty. The large display, control wheel interface and free Android/iOS application offer intuitive functionality both online and at the device. The LUX/GEO gives the user full control with easy to understand programming and built-in radius geo-fencing (Home and Away Aware™) to automatically save energy when the user is out of the house. Easy Installation and Wi-Fi Enabled, 7-Day programmable or Non-Programmable Smart Thermostat with 2 or 4 periods per day. Easy to program from unit or online via smartphone and compatible with Amazon Alexa or Google Assistant when installed with C-Wire. Program and system settings stored on the device for set up and function with or without Wi-Fi. Provides recommended settings for maximum savings and automatic adjustment of start times influenced by local conditions. Additional capabilities include Adjustable Temperature Swing, 2nd Stage Heat Offset, Air Filter Monitor, Energy Use and run-time monitor, low battery detection and more. Not for use on heat pump with (Y2) 2 compressor stages and line voltage systems with (120/240 VAC). 4 Power Options: 24V C-Wire, LUX Power Bridge, 2 AA Lithium batteries (included), Micro USB Cord (Not Included). Universal compatibility for conventional heat & A/C up to 2h/2c and heat pump systems with up to 2h/1c including AUX/EMERG heat. Hydronic systems of 2-wire heat only – (hot water baseboard & radiator) and gas millivolt heaters. 5 Year Limited Warranty.
Features
- Easy Installation and Wi-Fi Ready
- Amazon Alexa & Google Home Compatible
- 7-Day Programming with 2 or 4 Periods per Day
- Horizontal or vertical mounting with Large Backlit Display
Product Specifications
- BRANDLux Products
- WIDTH INCHES5-3/4
- DEPTH INCHES1-3/8
- HEIGHT INCHES3-1/8
- WEIGHT LBS0.4
- COLORWhite
- TEMPERATURE CONTROL RANGE °F45 to 90
- VOLTAGE24 or Battery
- HERTZ50 / 60
- AMPERAGE1.5
- ELECTRICAL CONNECTIONSRH,RC,B,W1,O,Y1,G,W2,C,Y2
- OPERATING HUMIDITY RANGE (%RH)20 to 90 (non condensing)
- PROGRAMMABLE7 Day
- SETTINGS PER DAY2 or 4
- SETTINGS PER WEEK7
- STAGES2H / 2C
- MOUNT TYPEHorizontal or Vertical
- DESCRIPTIONThermostat
- LISTING, RATING, CERTIFICATIONFCC WiFi
- LIMITED WARRANTY YEARS5
- MANUFACTURER'S PART NUMBERGEO-WH
-
Ecobee Wi-Fi Enabled Smart Thermostats
-
-
-
-
-
-
-
-
-
-
-
-
There are no questions for this product.
This product has a 60-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Item #: B2257152
Not Yet Rated
Usually ships in 1 to 4 days
$368.85

LUX Smart WiFi Thermostat GEO-WH Amazon Alexa & Google Home Compatible 2H/2C Programmable 24VAC
$97.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Warranty