Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EBAC Commercial / Industrial Dehumidifier, Freestar, 8 Amps, 538 CFM, 105 Pints

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

EBAC Commercial / Industrial Dehumidifier, Freestar, 8 Amps, 538 CFM, 105 Pints

Item #: WBB0243392

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,028.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Accessories
EBAC Commercial / Industrial Dehumidifier, Freestar, 8 Amps, 538 CFM, 105 Pints


The EIPL FreeStar commercial / industrial dehumidifier was designed to provide energy efficient humidity control in a wide range of applications, including offices, laboratories, apartments, storage areas, restaurants, bars, museums, locker rooms, computer telecommunication rooms and basements. It is a quiet, high efficiency, high capacity unit designed to suite your HVAC needs. High Capacity, High Efficiency (EER 10.8)

Features:
  • Two stage cooling & drying
  • Low Amp Draw
  • Washable Inlet Filter
  • High Static Backward Inclined Fan
  • Adjustable Feet
  • Ground Fault Interrupter
  • Internal High Capacity Condensate Pump
  • Drying & Defrost Indicator Lamps
  • Internal / External Humidistat Options
  • Epoxy Power Coated Chassis
  • EIPL's unique "Reverse Cycle" defrosting system, for effective operation in low ambient temperatures
Documents

Documents are in PDF format

Product Specifications

    • BRANDEBAC
    • WIDTH INCHES24
    • DEPTH INCHES38
    • HEIGHT INCHES19
    • WEIGHT LBS160
    • CONSTRUCTIONEpoxy Powder Coating
    • COLORRed/Gray
    • CFM HIGH538
    • CFM LOW538
    • SPEEDS1
    • CONTROLSHumidistat
    • VOLTAGE110
    • HERTZ (Hz)60
    • TEMPERATURE RANGE °F33 - 105
    • REFRIGERANTR407C
    • PINTS / DAY DEHUMIDIFICATION105
    • CAPACITY AT SATURATION (PINTS)224
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)105
    • MANUFACTURER'S PART NUMBERFreestar
    • LIMITED WARRANTY YEARS1 Year/3 Sealed System
    • DECIBELS57
    • AREA OF COVERAGE SQUARE FEET482
    • DEFROST TYPERev Cycle
    • WATTS HIGH900
    • MINIMUM TEMPERATURE °F33
    • COMPRESSOR TYPERotary
    • DRAINAGE HOSE LENGTH FEET25
    • POWER CORD LENGTH FEET25
    • AMPS HIGH8
    • REFRIGERANT TYPER407C
    • Hz60
    • MAXIMUM TEMPERATURE °F105
    • CAPACITY AT SATURATION (GALLONS)28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!