Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EBAC Large Area Dehumidifier CD425, 440V W/Gravity Drain, 8 Amps, 1750 CFM, 285 Pints

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

EBAC Large Area Dehumidifier CD425, 440V W/Gravity Drain, 8 Amps, 1750 CFM, 285 Pints

Item #: WBB0243391

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,579.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
EBAC Large Area Dehumidifier CD425, 440V W/ Gravity Drain, 8 Amps, 1750 CFM, 285 Pints


The EIPL CD425 range of units were developed to serve the demands of industry for environmental control of very large areas in addition to areas affected by severe conditions. Warehouses, factories, offices and other large scale facilities with ambient temperatures ranging from 33°F to 95°F can be cured of humidity and condensation problems efficiently and automatically without over burdening costly heating, cooling and ventilation systems. The CD425 units can be utilized singly or in multiple units to provide protection on any scale. Ducted applications are possible where design requirements specify.

Features:
  • Welded steel chassis with baked epoxy-coated and vinyl coatings for abrasion and corrosion resistance
  • An adjustable humidistat to control the level of dryness desired
  • System lamps to report the operating status of the unit
  • EIPL's unique "Reverse Cycle" defrosting system, for effective operation in low ambient temperatures down to 33°F
  • Ductability
  • Rugged design for harsh industrial environments
  • Available in 460V Power Supply (8 Amp)
  • Internal High Capacity Condensate Pump
  • Low Temperature Operation, Down to 0°F
Documents

Documents are in PDF format

Product Specifications

    • BRANDEBAC
    • WIDTH INCHES43
    • DEPTH INCHES19
    • HEIGHT INCHES47
    • WEIGHT LBS353
    • CONSTRUCTIONEpoxy Powder Coating
    • COLORRed/Black
    • CFM HIGH1750
    • CFM LOW1750
    • SPEEDS1
    • CONTROLSHumidistat
    • VOLTAGE440
    • HERTZ (Hz)60
    • TEMPERATURE RANGE °F33 - 95
    • REFRIGERANTR407C
    • PINTS / DAY DEHUMIDIFICATION285
    • CAPACITY AT SATURATION (PINTS)416
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)285
    • MANUFACTURER'S PART NUMBERCD425
    • LIMITED WARRANTY YEARS1 Year/3 Sealed System
    • INCLUDESGravity Drain
    • DECIBELS69
    • AREA OF COVERAGE SQUARE FEET1,410
    • DEFROST TYPERev Cycle
    • WATTS HIGH3680
    • DESCRIPTIONHumidifier with Gravity Drain
    • MINIMUM TEMPERATURE °F33
    • COMPRESSOR TYPERecip
    • DRAINAGE HOSE LENGTH FEET10
    • AMPS HIGH8
    • REFRIGERANT TYPER407C
    • Hz60
    • MAXIMUM TEMPERATURE °F95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!