EBAC Wall Mounted Dehumidifier WM80, 8 Amps, 360 CFM, 62 Pints

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

EBAC Wall Mounted Dehumidifier WM80, 8 Amps, 360 CFM, 62 Pints

Item #: WBB0243393

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,664.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Accessories
EBAC Wall Mounted Dehumidifier WM80, 8 Amps, 360 CFM, 62 Pints


The EIPL WM range of dehumidifiers are an ideal solution for humidity control in a wide variety of applications including offices, apartments, stores, restaurants, bars, salons, museums, storerooms, computer and telecommunications rooms, garages, cellars and animal enclosures. Its also great for spa rooms in homes or hotels / motels.

Features:
  • Cross-flower blower style fan for efficient, quite operation
  • Status / Mode Indicators
  • Removable, washable air filters
  • High Capacity Integral condensate pump
  • High efficiency rotary compressor (WM80)
  • Robust Steel Construction
  • Drainage facility from either end
  • Low temperature operation
  • Long power cord with molded plug
Documents

Documents are in PDF format

Product Specifications

    • BRANDEBAC
    • WIDTH INCHES22
    • DEPTH INCHES11
    • HEIGHT INCHES19
    • WEIGHT LBS82
    • CONSTRUCTIONEpoxy Powder Coating
    • COLORTan
    • CFM HIGH360
    • CFM LOW360
    • SPEEDS1
    • CONTROLSHumidistat
    • VOLTAGE110
    • HERTZ (Hz)60
    • TEMPERATURE RANGE °F33 - 105
    • REFRIGERANTR407C
    • PINTS / DAY DEHUMIDIFICATION62
    • CAPACITY AT SATURATION (PINTS)120
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)56 Pints
    • MANUFACTURER'S PART NUMBERWM80
    • LIMITED WARRANTY YEARS1 Year/3 Sealed System
    • DECIBELS58
    • AREA OF COVERAGE SQUARE FEET412
    • DEFROST TYPEHot Gas
    • WATTS HIGH900
    • MINIMUM TEMPERATURE °F33
    • COMPRESSOR TYPERotary
    • DRAINAGE HOSE LENGTH FEET25
    • AMPS HIGH8
    • REFRIGERANT TYPER407C
    • Hz60
    • MAXIMUM TEMPERATURE °F33

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dehumidifier

Your review: Poor quality - unit blower assembly defective

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!