Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EckoFlex 16" Conductive Duct -Black, 15'L with Strap FDT1615CBR
See all 43 items in product family

EckoFlex 16" Conductive Duct -Black, 15'L with Strap FDT1615CBR

Item #: WBB246519

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 456.95
Product Information
Customer Review
Product Q&A
Accessories
This Anti-Static Duct is non-collapsible and reinforced. Safely conducts electricity to the ground circuit of the blower. Surface resistance less than 6 Gø. Flame retardant. Black Finish. 16" Diameter, 15'L.

Product Specifications

    • BRANDEckoFlex
    • DESCRIPTIONConductive Duct
    • FAN DIAMETER INCHES16
    • DUCT LENGTH FEET15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!