discount codeFree shipping over 300

Applied at checkout

Speedi-Products RectangularAluminum Hood EX-HRA 310 3.25" X 10"

Speedi-Products RectangularAluminum Hood EX-HRA 310 3.25" X 10"

Item #: WBB629145

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Popular item in this category

Speedi-Products Range Hood Wall Vent 3.25" X 10" EX-RHVW 310 White

Usually ships in 7 to 10 days

Not Yet Rated

$28.95

Customers Also Viewed

Speedi-Products RectangularAluminum Hood, 3.25" X 10"

Speedi-Products 3.25" x 10" Rectangular Aluminum Hood W/Back Draft Flapper & 11" aluminum Tail Pipe. Foam Damper Seal for Quiet Closure. Used primarily for Range Hood Exhaust Systems. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Fits most range hoods
  • 11" long tail piece
  • 3.25 x 10 "opening
  • Foam Damper Seal for Quiet Closure
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • COLORSilver
  • CONSTRUCTIONAluminum
  • DEPTH INCHES11-3/4
  • DESCRIPTION3" Hood With Back Draft Flapper and 11" Tail Pipe
  • DUCT SIZE INCHES3-1/4 x 10
  • HEIGHT INCHES13-5/8
  • HVAC APPLICATIONVentilation
  • MANUFACTURER PART NUMBEREX-HRA 310
  • OUTSIDE HEIGHT INCHES11-3/4
  • OUTSIDE LENGTH INCHES13-5/8
  • TYPEExhaust Hood
  • WIDTH INCHES5-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products RectangularAluminum Hood EX-HRA 310 3.25" X 10"

Speedi-Products RectangularAluminum Hood EX-HRA 310 3.25" X 10"

Item #: WBB629145

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top