discount codeFree shipping over 300

Applied at checkout

+

Cadet® Com-Pak Surface Mount Wall Can CCSMW, 9-13/16"L x 4-7/16"W x 12-3/4"H, White

Cadet® Com-Pak Surface Mount Wall Can CCSMW, 9-13/16"L x 4-7/16"W x 12-3/4"H, White

Item #: WBB793453

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Quantity

Customers Also Viewed

Cadet® Com-Pak Surface Mount Wall Can CCSMW, 9-13/16"L x 4-7/16"W x 12-3/4"H, White

Use for surface mounting any Cadet model CS, CE, CM, or HW heater where it's not possible or convenient to recess the heater. No additional wall can is required.

Features:
  • Surface mounting option for Com-Pak models in white
  • Knock outs on all sides and back, side knock outs can accommodate both conduit and wire molds
  • Easily install heater assembly into this surface mount wall can and attach grill
  • Powder coating provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Can be installed vertically or horizontally
  • Includes grounding and mounting screws
  • Proudly made in the USA

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES9-13/16
  • WIDTH INCHES4-7/16
  • HEIGHT INCHES12-3/4
  • WEIGHT LBS3.5
  • COLORWhite
  • CONSTRUCTIONSteel
  • INCLUDESInstructions And (1) Grounding Screw And (1) Mounting Screw
  • TYPESurface Mount Wall Can
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERCCSMW
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ROB

    Date: March 18, 2015

    Cadet Surface Wall Mount adapter
    Your review:
    Well made, well finished adapter of steel which makes installation easy.
    Pros:
    Good finish, holes pre-drilled
    Cons:
    Expensive; almost half the price of the heater for which it is made.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® Com-Pak Surface Mount Wall Can CCSMW, 9-13/16"L x 4-7/16"W x 12-3/4"H, White

Cadet® Com-Pak Surface Mount Wall Can CCSMW, 9-13/16"L x 4-7/16"W x 12-3/4"H, White

Item #: WBB793453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cadet® Com-Pak Surface Mount Wall Can CCSMW, 9-13/16"L x 4-7/16"W x 12-3/4"H, White
    Cadet® Com-Pak Surface Mount Wall Can CCSMW, 9-13/16"L x 4-7/16"W x 12-3/4"H, White
    Cadet® Com-Pak Surface Mount Wall Can CCSMW, 9-13/16"L x 4-7/16"W x 12-3/4"H, White

    Be the first to know about our special deals and events!

    Top