Unit Steam & Hot Water
Availability
Horse Power Range (hp)
Height Range (in)
Diameter
Length Range (in)
Certifications
Mounting Location
Width
Material
Color
Price
Max Mounting Height
8 ft
Steam Final Air Temperature
107 °F
Water Flow
1.3 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB193SB06SA, 193000 BTU
Max Mounting Height
18 ft
Steam Final Air Temperature
121 °F
Water Flow
14.9 gal/min
Max Mounting Height
29 ft
Steam Final Air Temperature
115 °F
Water Flow
12.8 gal/min
Global Industrial Volcano Unit Heater, Wall or Ceiling Mounted, 256000 BTU, 115-208/240V
BTU
44000/256000
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB47SB06SA, 47000 BTU
Max Mounting Height
12 ft
Steam Final Air Temperature
119 °F
Water Flow
3.2 gal/min
Max Mounting Height
26 ft
Steam Final Air Temperature
112 °F
Water Flow
11.1 gal/min