Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco® CD45+5X440, 45 + 5 MFD, 440V, Run Capacitor, Oval - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Supco® CD45+5X440, 45 + 5 MFD, 440V, Run Capacitor, Oval - Pkg Qty 5

Item #: WBB461320

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.70 each

Sold in packages of 5

Qty Price
1 $33.50/ pkg.
2+ $32.00/ pkg.
Product Information
Customer Review
Product Q&A
Supco® CD45+5X440, 45+5MFD, 440V, Run, Oval

  • Non - PCB biodegradable synthetic oil
  • Physical interrupter for safety
  • Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
  • Microfarad uF tolerance +/- 5 %
  • Drawn steel case construction
  • Quad blade quick connect terminals
  • Hermetically sealed

Product Specifications

    • BRANDSupco®
    • MANUFACTURERS PART NUMBERCD45+5X440
    • MICROFARADS (MFD)45 + 5
    • VOLTAGE440
    • HERTZ (HZ)50/60
    • SHAPEOval
    • HEIGHT INCHES4.31
    • DEPTH INCHES2.38
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -2°C - 85°C
    • CASE MATERIALDrawn Steel
    • TYPERun Capacitor
    • CERTIFICATIONSUL / CSA / VDE
    • STANDARDSEIA 456 & IEC 266
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!