- Pre-Calibrated for perfect flatness and squareness
- Two AGD group 2 indicators
- Range: 0 - 0.25"
- Reading: 0 - 50
- Graduation: 0.0005"
- Squareness: greater than equal to 0.0005"
- Revolution counter
- 3/8" dia. shank
- 4" distance between contact points
- Precision CNC solid aluminum body with black anodized finish
- Carbide contact points
- Supplied in fitted shop case
iGAGING® Quick Check Spindle Square Gauge for Machine Setup 2X 0-0.25"/0.0005"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Width | 5 |
| Max Measurement | 1/4 |
Product Details
| Type | Spindle Square Gauge |
| Digital | No |
| Material | Steel |
| Graduation | 0.0005 |
| Description | Quick Check Spindle Square Gauge |
| Color | Red/Black |
| Manufacturers Part Number | 400-QC05 |
| Accuracy | 0.0005 °F |
| Brand | iGAGING |