Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hiland

Model # :WBB3232283

MPN #: HIL-G15D

Hiland Indoor/Outdoor Electric Table Top Heater, 1500W, 120V, Black

Product Description
This tabletop electric heater is constructed from steel and aluminum which makes it sturdy and durable. This electric heater generates 1500W of heat. It features an anti-tilt switch for added safety. Instead of using a propane or oil-fired patio heater to warm up your patio, this heater uses regular household electricity and is less expensive to operate than a propane patio heater. It can be used indoors as well as outdoors. This is the perfect way to easily bring the heat where ever you go. This Electric Patio Heater from AZ Patio Heaters requires some assembly before it can be used and is CSA certified.

Features:
  • Single or Dual Heating Ring Settings
  • Anti-Tilt Safety Device
  • Weighted Base for Stability
  • IP55 Rated


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width14-1/2 in
Height36-1/2 in
Weight17.5 lbs

Product Details

TypeTable Top Electric Heater
ColorBlack
Mounting LocationTable
Wattage1500 W
Voltage120 V
MaterialSteel/Aluminum
Manufacturers Part NumberHIL-G15D
BrandHiland

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsCSA