Food Warmers & Display Cases
Brand
Finish
Type
Voltage
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Keeping concession foods warm is important, as customers can walk up to the stand at any time and they must be served quickly to keep other patrons from waiting. The Full-Size Countertop Food Warmer from Benchmark USA is perfect for concession operations, as the warmer can accommodate any size steam pan into its configuration, giving operators plenty of customization opportunities while keeping their fare hot and fresh for their clientele. Extra-long legs promote easy cleaning beneather unit. Accepts all standard steam table pan sizes, adaptors and lids.
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
Nemco® Countertop, Full Size Cooker / Warmer Add side dishes and entrees to existing buffet lines or create new temporary buffet lines quickly and easily with Nemco full-size countertop warmers. Enjoy greater menu flexibility and the ability to respond quickly to changing menu requirements. The reliable, adjustable thermostat ensures that food is always within food safety temperature guidelines. Unique heating element design provides even heat distribution to prevent hot spots. Heavy-duty stainless steel well. Features Heavy duty stainless steel construction Adjustable thermostat - ...
Maintain serving temperature for heated foods. Stainless hood directs heat evenly over 12" x 20" (30.5 x 50.8 cm) area. Chrome-plated legs and uprights. Adjustable height lamp assembly – minimum 12-1/2" to 20-1/2" (31.8 to 52 cm) above counter. Cord mounted on/off switch. Wide base assembly will hold standard 12" x 20" (30.5 x 50.8 cm) pan or Vollrath 71001 warmer. Shatterproof white bulbs standard. Non-skid feet for firm placement on countertop. 120V, 500W, 4.2A. Pan not included. 19"L x 14"W x 28-3/4"H Overall.
Effectively warm and display various soups in your restaurant, buffet, grocery store, or salad bar with the Vollrath® full size soup merchandiser base. This merchandiser base comes with a rethermalizer with lighted on / off switch and recessed knobs for simple operation and precise adjustment. A low water indicator light also alerts employees any time the base is close to running dry, giving them plenty of time for refills. And for maximum versatility, this merchandiser base comes with the 4 qt. accessory pack, including an adapter plate, three insets, three hinged covers, and three 3 oz. ...