Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB258324

Global Industrial™ 18" Industrial Floor Fan, 4,550 CFM, 1/8 HP, 1 Phase

Product Description
✓ 3-speed fan control
✓ Fan head pivots 360° for tilt angle adjustments
✓ Non-marring floor glides & welded carry handle

Maintain air circulation throughout your facility with the Global Industrial™ 18" Industrial Floor Fan. Featuring a permanently lubricated 3-speed, 120V sleeve bearing motor, this portable fan includes three aluminum fan blades enclosed in chrome-plated steel wire guards for long-lasting durability. It's equipped with non-marring floor glides, a welded carry handle, and a 7-foot power cord with built-in cord wrap, making it an ideal solution for warehouses, garages, offices, and other industrial spaces. Limited 1-Year Warranty.

  • UL- & cUL-Listed and conforms to UL507 Standards
  • 7' power cord with built-in power cord wrap
  • 1 phase, 4550 CFM
  • CLEARANCE PRICE
    $99.95

    was $159.95
    Save $60.00 (38%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21 in
    Depth7-1/2 in
    Height20-1/4 in
    Weight14 lbs
    Cord Length7 ft
    Fan Diameter18 in

    Product Details

    Assembly RequiredNo
    Max Ambient Temperature104 °F
    RPM Low1,200 rpm
    Number of Speeds3
    Fan TypeIndustrial
    Number of Blades3
    Motor TypeOpen Air Over
    Mounting LocationFree Standing
    Wattage145 W
    MaterialMetal
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number258324
    Indoor/OutdoorIndoor
    Sound Level62
    BrandGlobal Industrial
    RPM1200/1300/1500 rpm
    TypeFloor Fan
    RPM Medium1,300 rpm
    CFM2800/3675/4550 CFM
    Horsepower1/8 HP
    ColorGray
    Amperage1.45 A
    Hertz60 Hz
    RPM High1,500 rpm
    Voltage120 V
    CFM High4550 CFM
    DescriptionFloor Fan w/ Pivoting Head
    Oscillating/Non OscillatingNon Oscillating
    Watts145 W
    Power Cord TypeSJT 3 Conductor

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL Listed, OSHA, UL507