CRC Power Lube® Industrial High Performance Lubricant w/PTFE, 11 Oz, Aerosol, Petroleum Solvent - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
High performance, multi-purpose lubricant with the benefits of PTFE to provide long lasting lubricantion and protection against friction, wear and corrosion.
PRICE
$186.00 Sold in packages of 12 / $15.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz |
Product Details
| Style | Liquid |
| Temperature Range | 300 °F |
| Type | Lubricant |
| Lubricant Type | High Performance |
| Size Type | Aerosol |
| Package Quantity | 12 |
| Description | Power Lube & Industrial High Performance Lubricant w/PTFE |
| Color | Yellow |
| Manufacturers Part Number | 03045 |
| Brand | CRC |